Check Availability
  • LUMAPRO 

    13.0 Watts Screw-In CFL, T2, Medium Screw (E26), 800 Lumens 6500K Bulb Color Temp.

  • Item # 3TFP5
  • Mfr. Model # 3TFP5
13.0 Watts  Screw-In CFL, T2, Medium Screw (E26), 800 Lumens 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact Fluorescent Lamps
• 120V, 60 Hz
Best performance when operated base-up, at 77°F ambient temp. Indoor use only. Not for use on electronic timers or photocells.
Show More Close
 

Technical Specifications

Item # 3TFP5
Mfr. Model # 3TFP5
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.14 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 60W INC
Watts 13.0
Bulb Base Type Medium Screw (E26)
Bulb Shape T2
Light Appearance 5000K and Above, Daylight
Max. Overall Bulb Length 4-1/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 800
Bulb Color Temp. 6500K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 13CFL/65
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Direct Wired
Bulb Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.