Check Availability
  • LUMAPRO 

    13.0 Watts Screw-In CFL, T2, Medium Screw (E26), 870 Lumens 2700K Bulb Color Temp.

  • Item # 35ZU56
  • Mfr. Model # 35ZU56
13.0 Watts  Screw-In CFL, T2, Medium Screw (E26), 870 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZU56
Mfr. Model # 35ZU56
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.16 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 60W INC
Watts 13.0
Bulb Base Type Medium Screw (E26)
Bulb Shape T2
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 3-7/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 870
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 12,000 hr.
Color Rendering Index 82.0
Bulb Designation FLE13HT2/827/LUM
Bulb Start Type Rapid
Bulb Min. Starting Temp. 41 Degrees F
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions