Check Availability
  • LUMAPRO 

    13.0 Watts Plug-In CFL, PL-S, 2-Pin (G23), 825 Lumens 4100K Bulb Color Temp.

  • Item # 452M21
  • Mfr. Model # 452M21
13.0 Watts  Plug-In CFL, PL-S, 2-Pin (G23), 825 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 2-Pin (G23) Plug-In (PL) Compact Fluorescent Lamp (CFL) operates by passing an electric current through mercury vapor gas. CFL lamps are designed to replace incandescent bulbs, as they use much less electric power, and they last several times longer. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 452M21
Mfr. Model # 452M21
UNSPSC #39101619
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable No
Wattage Equivalency 17W LFL
Watts 13.0
Bulb Base Type 2-Pin (G23)
Bulb Shape PL-S
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 7"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 825
Bulb Color Temp. 4100K
Voltage 56
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation PL-S 13W/841/2P
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Rapid
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.