Check Availability
  • LUMAPRO 

    13.0 Watts Plug-In CFL, T4 PL, 2-Pin (GX23), 825 Lumens 4100K Bulb Color Temp.

  • Item # 35ZU53
  • Mfr. Model # 35ZU53
13.0 Watts  Plug-In CFL, T4 PL, 2-Pin (GX23), 825 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZU53
Mfr. Model # 35ZU53
UNSPSC #39101619
Catalog Page 488
Shipping Weight 0.1 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable No
Wattage Equivalency 60W INC
Watts 13.0
Bulb Base Type 2-Pin (GX23)
Bulb Shape T4 PL
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 7"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 825
Bulb Color Temp. 4100K
Voltage Ballast Dependent
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation F13BX/ECO/LUM
Bulb Start Type Preheat
Bulb Min. Starting Temp. 32 Degrees F
Standards TCLP Compliant
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions