Check Availability
  • LUMAPRO 

    125 Watts Screw-In CFL, Twist, Medium Screw (E26), 1600 Lumens 2700K Bulb Color Temp.

  • Item # 452M06
  • Mfr. Model # 452M06
125 Watts  Screw-In CFL, Twist, Medium Screw (E26), 1600 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452M06
Mfr. Model # 452M06
UNSPSC #39101605
Shipping Weight 0.215 lbs
Country of Origin USA *
Item Screw-In CFL
Overall Bulb Shape
Dimmable No
Wattage Equivalency 125W INC
Watts 125
Bulb Base Type Medium Screw (E26)
Bulb Shape Twist
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-9/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1600
Bulb Color Temp. 2700K
Voltage 110-127
Average Bulb Life 10,000 hr.
Color Rendering Index 81.0
Bulb Designation EL/MDTQ 23W T2
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards UL
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.