Check Availability
  • LUMAPRO 

    120VAC Input Voltage Halogen, Incandescent, LED Cylinder Shape Head, 300 Max. Watts, White

  • Item # 10F168
  • Mfr. Model # 10F168
120VAC Input Voltage Halogen, Incandescent, LED Cylinder Shape Head, 300 Max. Watts, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LumaPro® Track Lighting

• Fixtures adjust 90° vertically, 350° horizontally
• Lamps not included
Show More Close
 

Technical Specifications

Item # 10F168
Mfr. Model # 10F168
UNSPSC #39111508
Shipping Weight 0.5 lbs
Country of Origin China *
Item - Track Lighting Head
Shape - Track Lighting Head Cylinder
Light Technology Halogen, Incandescent, LED
Max. Wattage - Track Lighting Head 300
Input Voltage - Track Lighting Head 120VAC
Color - Track Lighting Head White
Length 3"
Diameter 2"
Lamp Voltage - Track Lighting Head 120VAC
Suggested Lamp Type - Track Lighting Head BR40, PAR30, PAR38
Material - Track Lighting Head Plastic
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Lamp Included No
Item Track Lighting Head
* This product's country of origin is subject to change

Welcome Sign In