Check Availability
  • LUMAPRO 

    120/277V LED Emergency Light, 2.5W, White Plastic, Lead Calcium Battery Chemistry

  • Item # 19L031
  • Mfr. Model # 19L031
  • (1)
120/277V LED Emergency Light, 2.5W, White Plastic, Lead Calcium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Emergency Lighting Units

• 120/277VAC Wall- or ceiling-mount
Emergency lighting sources feature a test switch and charge rate indicator. Thermoplastic ABS housing of select models has UL 94V-0 flame rating.
All are UL Listed and meet UL 924. LED and Xenon models meet NFPA 101, NFPA 70-NEC, and OSHA illumination standards, and are RoHS compliant.
LED

• 2 adjustable lamp heads For indoor use only
Housing has UL 94V-0 flame rating.
Show More Close
 

Technical Specifications

Item # 19L031
Mfr. Model # 19L031
UNSPSC #39111706
Catalog Page 424
Shipping Weight 3.0 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 2.5
Light Technology LED
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 5
Output Voltage 6VDC
Width 3-1/8"
Length 13-5/8"
Height 4-1/8"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Mounting Ceiling/Wall
Includes Ready/Charge Lamp, Switch
Features 360 lm
Standards UL listed. Meets UL 924, NFPA 101, NFPA 70-NEC and OSHA Illumination Standards
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms