Check Availability
  • LUMAPRO 

    120/277V Incandescent Emergency Light, 7.2W, White Plastic, Lead Calcium Battery Chemistry

  • Item # 6CGL1
  • Mfr. Model # 6CGL1
120/277V Incandescent Emergency Light, 7.2W, White Plastic, Lead Calcium Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6CGL1
Mfr. Model # 6CGL1
UNSPSC #39111706
Catalog Page 424
Shipping Weight 16.6 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 7.2
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Lead Calcium
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 14.4
Output Voltage 6VDC
Width 12-5/8"
Length 3"
Height 13-3/4"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Mounting Wall
Includes Ready/Charge Lamp, Switch
Warranty 2ACC6
Standards UL 924 Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms