Check Availability
  • LUMAPRO 

    120/277V Incandescent Emergency Light, 5.4W, White Plastic, Sealed Lead Acid Battery Chemistry

  • Item # 40CP81
  • Mfr. Model # 40CP81
120/277V Incandescent Emergency Light, 5.4W, White Plastic, Sealed Lead Acid Battery Chemistry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Providing 90 minutes of illumination, this emergency lighting source features a test switch, a charge rate indicator, and adjustable head lamps. The innovative snap-together design allows fast installation.
Show More Close
 

Technical Specifications

Item # 40CP81
Mfr. Model # 40CP81
UNSPSC #39111706
Catalog Page 424
Shipping Weight 8.4 lbs
Country of Origin China *
Item Emergency Light
Voltage - Emergency Lighting and Exit Signs 120/277
Lamp Watts - Emergency Lighting and Exit Signs 5.4
Light Technology Incandescent
Housing Material - Emergency Lighting and Exit Signs Plastic
Housing Color - Emergency Lighting and Exit Signs White
Battery Chemistry Sealed Lead Acid
Number of Lamp Heads 2
Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
Watts @ 90 Minutes 10.8
Output Voltage 6VDC
Width 5-1/4"
Length 11"
Height 13"
Item - Emergency Lighting and Exit Signs Emergency Light
Head Lamps Adjustable Yes
Operating Temp. Range 0 Degrees to 40 Degrees C
Mounting Wall
Warranty 1 yr.
Standards UL 924, Wet Location Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms