Check Availability
  • LUMAPRO 

    12.0 Watts Screw-In CFL, Spiral, Medium Screw (E26), 720/1200/1560 Lumens 2700K Bulb Color Temp.

  • Item # 2CUU9
  • Mfr. Model # 2CUU9
12.0 Watts  Screw-In CFL, Spiral, Medium Screw (E26), 720/1200/1560 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CUU9
Mfr. Model # 2CUU9
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.35 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape
Dimmable No
Watts 12.0
Bulb Base Type Medium Screw (E26)
Bulb Shape Spiral
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 6-1/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 720/1200/1560
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 12/20/26CFL/3-Way/27
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way Yes
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.