Check Availability
  • LUMAPRO 

    11.0 Watts Screw-In CFL, T2, Medium Screw (E26), 660 Lumens 4100K Bulb Color Temp.

  • Item # 2CUT3
  • Mfr. Model # 2CUT3
11.0 Watts  Screw-In CFL, T2, Medium Screw (E26), 660 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CUT3
Mfr. Model # 2CUT3
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.14 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 40W INC
Watts 11.0
Bulb Base Type Medium Screw (E26)
Bulb Shape T2
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 660
Bulb Color Temp. 4100K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 11CFL/41
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 0 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.