This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LUMAPRO 

    1000 Watts Metal Halide HID Lamp, BT56, Mogul Screw (E39), 105,000 Lumens, 4200K Bulb Color Temp.

  • Item # 2YGD8
  • Mfr. Model # 2YGD8
1000 Watts Metal Halide HID Lamp, BT56, Mogul Screw (E39), 105,000 Lumens, 4200K Bulb Color Temp.

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 2YGD8
Mfr. Model # 2YGD8
UNSPSC #39101614
Shipping Weight 1.88 lbs
Country of Origin China *
Item HID Lamp
Overall Bulb Shape BT
Bulb Shape BT56
Bulb Base Type Mogul Screw (E39)
Watts 1000
Bulb Color Temp. 4200K
Lumens 105,000
Max. Overall Bulb Length 15-1/2"
Shatter-Resistant No
Bulb Designation MH1000/U/M47/E
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 65.0
Bulb Finish Clear
Average Bulb Life 8000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Manufacturers Warranty Length 2 yr.
Bulb Min. Starting Temp. -30 Degrees C
Bulb Operating Temp. Range -22 Degrees to 50 Degrees C
ANSI Code M47
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: LA and RI.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.