This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LUMAPRO 

    100 Watts Screw-In CFL, 5U, Mogul Screw (E39) 5000K Bulb Color Temp.

  • Item # 5MPX0
  • Mfr. Model # 5MPX0
100 Watts  Screw-In CFL, 5U, Mogul Screw (E39) 5000K Bulb Color Temp.

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5MPX0
Mfr. Model # 5MPX0
UNSPSC #39101619
Shipping Weight 1.55 lbs
Country of Origin South Korea *
Item Screw-In CFL
Overall Bulb Shape U
Dimmable No
Wattage Equivalency 500W INC
Watts 100
Bulb Base Type Mogul Screw (E39)
Bulb Shape 5U
Light Appearance 5000K and Above, Daylight
Max. Overall Bulb Length 12-3/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type High Output
Bulb Color Temp. 5000K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 84.0
Bulb Designation 100CFL/5U
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 0 Degrees F
Bulb Operating Temp. Range 0 Degrees to 100 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards Meets 2012 Lighting Legislation Energy, UL
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov