Check Availability
  • LUMAPRO 

    0.3 Watts LED Lamp, T3-1/4, Miniature Bayonet (BA9s), 10 Lumens

  • Item # 39P458
  • Mfr. Model # 39P458
0.3 Watts LED Lamp, T3-1/4, Miniature Bayonet (BA9s), 10 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This LumaPro® miniature LED lamp offers long-lasting performance, with 20,000-hr. average life rating. LEDs emit little heat and no ultraviolet or infrared radiation. Because minimal heat is transferred with the light, the lamp and surrounding objects do not raise the ambient temperature, which can help reduce your cooling costs.
Show More Close
 

Technical Specifications

Item # 39P458
Mfr. Model # 39P458
UNSPSC #39112102
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item LED Lamp
Overall Bulb Shape T
Bulb Shape T3-1/4
Dimmable No
Bulb Housing Glass
Bulb Base Type Miniature Bayonet (BA9s)
Watts 0.3
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 20,000 hr.
Bulb Type Miniature
Lumens 10
Voltage 6
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 1-13/64"
Light Bulb Dia. 7/16"
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.