Check Availability
  • LUFKIN 

    50m Fiberglass Metric Long Tape Measure, Black/High Visibility Orange

  • Item # 3WAV6
  • Mfr. Model # FM050CM
50m Fiberglass Metric Long Tape Measure, Black/High Visibility Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Used for measuring landscaping projects, this LUFKIN long tape measure is ideal for harsh conditions with a molding shape made for durability. Model features a four-arm frame design to help protect the blade, and prevent dirt from being trapped in its case. The fiberglass blade is impervious to moisture.
Show More Close
 

Technical Specifications

Item # 3WAV6
Mfr. Model # FM050CM
UNSPSC #31201507
Shipping Weight 1.85 lbs
Country of Origin Mexico *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type Metric
Blade Length 50m
Blade Width 13mm
Graduation Type mm/cm/m
Graduations 1cm
Blade Material Fiberglass
Tip Style Folding Hook
Case Type Open
Case Material ABS with Rubber Grip
Belt Clip No
Blade Color Yellow
Case Color Black/High Visibility Orange
Blade Coating None
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features 3:1 Rewind, Open Four-Arm Frame Design Protects Blade, Does Not Trap Dirt in Case, Lightweight But Strong Case is Easy to Handle and Rewind, Two-Material Grip is Comfortable to Use, Feet and inches Graduated to 8Ths; Numbered Feet and instantaneous Feet, Blade Style C1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms