Check Availability
  • LUFKIN 

    50 ft. Steel SAE Long Tape Measure, High Visibility Orange

  • Item # 5F336
  • Mfr. Model # 50
50 ft. Steel SAE Long Tape Measure, High Visibility Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LUFKIN long tape measure has a high-impact Hi-Viz® orange case that’s easy to locate on the jobsite. The 2-sided end hook allows use with either scale, plus it stores in the contoured mouth of the case for ready access. Model includes a removable belt clip.
Show More Close
 

Technical Specifications

Item # 5F336
Mfr. Model # 50
UNSPSC #27111801
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 50 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook, Double-Sided
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color High Visibility Orange
Blade Coating Clear
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Easy Wind Nylon Drum, Hook Ring Retained in Contoured Mouth of Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms