Check Availability
  • LUFKIN 

    50 ft. Fiberglass SAE Long Tape Measure, Black/High Visibility Orange

  • Item # 2MVT8
  • Mfr. Model # FE050
50 ft. Fiberglass SAE Long Tape Measure, Black/High Visibility Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LUFKIN long tape measure features a strong, lightweight case with an open 4-arm frame design that helps protect the blade, but won’t trap dirt and debris. The fiberglass blade is impervious to moisture and the Hi-Viz® orange case is easy to locate on the jobsite. The folding end hook provides true-zero measurements while the comfortable grip and handle provide easy rewinds.
Show More Close
 

Technical Specifications

Item # 2MVT8
Mfr. Model # FE050
UNSPSC #27111801
Shipping Weight 1.3 lbs
Country of Origin Mexico *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 50 ft.
Blade Width 1/2"
Graduation Type in./ft.
Graduations 1/8", Numbered and Instantaneous ft.
Blade Material Fiberglass
Tip Style Folding Hook
Case Type Open
Case Material ABS with Rubber Grip
Belt Clip No
Blade Color Yellow
Case Color Black/High Visibility Orange
Blade Coating None
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features Compact Rewind Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms