Check Availability
  • LUFKIN 

    300 ft. Steel SAE Engineers Long Tape Measure, Black/High Visibility Orange

  • Item # 3VYW5
  • Mfr. Model # PS1809DN
300 ft. Steel SAE Engineers Long Tape Measure, Black/High Visibility Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LUFKIN Ny-Clad® long tape measure features a blade with a durable nylon coating that resists wear. The rugged steel blade won’t stretch under normal use and a fast 3-to-1 blade retraction helps save you time in the field.
Show More Close
 

Technical Specifications

Item # 3VYW5
Mfr. Model # PS1809DN
UNSPSC #41114201
Shipping Weight 4.0 lbs
Country of Origin Mexico *
Tape Measure Product Grouping Engineers Tape Measures
Item Engineers Long Tape Measure
Measurement Type SAE
Blade Length 300 ft.
Blade Width 1/2"
Graduation Type ft.
Graduations 1/10, 1/100 ft.
Blade Material Steel
Tip Style Folding Hook
Case Type Open
Case Material ABS with Rubber Grip
Belt Clip No
Blade Color Yellow
Case Color Black/High Visibility Orange
Blade Coating Nylon
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features 3:1 Rewind
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms