Check Availability
  • LUFKIN 

    300 ft. Fiberglass SAE Long Tape Measure, Black/High Visibility Orange

  • Item # 2MVU3
  • Mfr. Model # PSFE300
300 ft. Fiberglass SAE Long Tape Measure, Black/High Visibility Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This long tape measure by LUFKIN features interchangeable end hooks including a ring end hook for 1-user measuring, standard folding end hook for general measuring, and an appraiser’s hook that can attach to oversized objects such as downspouts. Durable, easy-to-read blade has 62 fiberglass strands and a double PVC coating for strength. The 3-To-1 rewind feature allows quick blade retraction, and the handle and frame arms have cushion grips for more comfortable use.
Show More Close
 

Technical Specifications

Item # 2MVU3
Mfr. Model # PSFE300
UNSPSC #27111801
Shipping Weight 4.94 lbs
Country of Origin Mexico *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 300 ft.
Blade Width 3/4"
Graduation Type in./ft.
Graduations 1/8" and 1/10, 1/100 ft.
Blade Material Fiberglass
Tip Style Folding Hook
Case Type Open
Case Material ABS with Rubber Grip
Belt Clip No
Blade Color Yellow/White
Case Color Black/High Visibility Orange
Blade Coating None
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features Articulating Mouth, Aluminum Stake, Replaceable End Hooks w/Storage
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms