Check Availability
  • LUFKIN 

    25 ft. Steel SAE Tape Measure, Black/Orange

  • Item # 44ZJ77
  • Mfr. Model # PQR1425N
25 ft. Steel SAE Tape Measure, Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LUFKIN Quickread® tape measure features an innovative, self-compensating end hook that is ideal for inside and outside measurements, and can last up to 10 times longer than ordinary end hooks. The rubber cushion exterior case helps improve grip and protects tape from impact, while the positive toggle lock helps hold the blade securely at any length. A built-in bumper helps reduce shock when you retract the blade.
Show More Close
 

Technical Specifications

Item # 44ZJ77
Mfr. Model # PQR1425N
UNSPSC #41114201
Catalog Page 872
Shipping Weight 1.075 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 4-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Orange
Blade Coating Clear
Lock Type Push Button
Rewind Type Automatic
Standout 9 ft.
Stud Markings Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms