Check Availability
  • LUFKIN 

    25 ft. Steel SAE Magnetic Tip Tape Measure, Black/Orange

  • Item # 44ZJ79
  • Mfr. Model # L725MAG
25 ft. Steel SAE Magnetic Tip Tape Measure, Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A magnetic frame hook makes this LUFKIN magnetic tip tape measure ideal for use in measuring steel framing and suspended ceiling grids. The powerful dual magnets can also serve as a pick-up tool. Comfortable, non-slip rubber grip and an easy-to-use, non-slip rubber blade lock button.
Show More Close
 

Technical Specifications

Item # 44ZJ79
Mfr. Model # L725MAG
UNSPSC #41114201
Shipping Weight 0.88 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Magnetic Tip Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 2-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Orange
Blade Coating Clear
Lock Type Push Button
Rewind Type Automatic
Standout Not Rated
Stud Markings Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms