Check Availability
  • LUFKIN 

    16 ft. Steel SAE Tape Measure, Black/Orange

  • Item # 44ZJ76
  • Mfr. Model # PQR1316N
16 ft. Steel SAE Tape Measure, Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable case protects tape from impact and helps this LUFKIN tape measure withstand rugged use. The positive toggle lock can hold the blade securely at any length, while the self-compensating end hook is suitable for inside and outside measurements. A built-in bumper helps reduce shock when you retract the blade.
Show More Close
 

Technical Specifications

Item # 44ZJ76
Mfr. Model # PQR1316N
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.62 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 3/4"
Graduation Type in./ft.
Graduations 1/16" At Bottom Edge, 1st 12" to 1/32"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Orange
Blade Coating Clear
Lock Type Push Button
Rewind Type Automatic
Standout Not Rated
Stud Markings Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms