Check Availability
  • LUFKIN 

    150 ft. Fiberglass SAE Engineers Long Tape Measure, Black/High Visibility Orange

  • Item # 3WAV3
  • Mfr. Model # FE150D
150 ft. Fiberglass SAE Engineers Long Tape Measure, Black/High Visibility Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LUFKIN engineers long tape measure features a strong, lightweight case with an open 4-arm frame design that helps protect the blade, but won’t trap dirt and debris. The fiberglass blade is impervious to moisture and the Hi-Viz® orange case is easy to locate on the jobsite. The folding end hook provides true-zero measurements while the comfortable grip and handle provide easy rewinds.
Show More Close
 

Technical Specifications

Item # 3WAV3
Mfr. Model # FE150D
UNSPSC #31201507
Shipping Weight 3.0 lbs
Country of Origin Mexico *
Tape Measure Product Grouping Engineers Tape Measures
Item Engineers Long Tape Measure
Measurement Type SAE
Blade Length 150 ft.
Blade Width 1/2"
Graduation Type ft.
Graduations 1/10, 1/100 ft.
Blade Material Fiberglass
Tip Style Folding Hook
Case Type Open
Case Material ABS with Rubber Grip
Belt Clip No
Blade Color Yellow
Case Color Black/High Visibility Orange
Blade Coating None
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features 3:1 Rewind, 2-Material Grip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms