Check Availability
  • LUFKIN 

    100 ft. Steel SAE/Metric Long Tape Measure, Orange

  • Item # 4CP83
  • Mfr. Model # HV30CME
100 ft. Steel SAE/Metric Long Tape Measure, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LUFKIN long tape measure has a high-impact Hi-Viz® orange case that’s easy to locate on the jobsite. The 2-sided end hook allows use with either scale, plus it stores in the contoured mouth of the case for ready access. Model includes a removable belt clip.
Show More Close
 

Technical Specifications

Item # 4CP83
Mfr. Model # HV30CME
UNSPSC #27111801
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE/Metric
Blade Length 100 ft.
Blade Width 3/8"
Graduation Type in./ft./mm/cm
Graduations 1/8" Top, 1mm Bottom
Blade Material Steel
Tip Style Folding Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Orange
Blade Coating Clear
Lock Type No Lock
Rewind Type Manual
Standout 7 ft.
Stud Markings Yes
Features Easy Wind Nylon Drum, Hook Ring Retained in Contoured Mouth of Case
* This product's country of origin is subject to change

Welcome Sign In