Check Availability
  • LUFKIN 

    100 ft. Steel SAE Long Tape Measure, Orange

  • Item # 6C191
  • Mfr. Model # HYT100
100 ft. Steel SAE Long Tape Measure, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Save time on the jobsite with this LUFKIN Hi-Viz® Speedwinder® long tap measure that extends and rewinds in less time than conventional long steel tapes. Blade has an abrasion-resistant coating and easy-to-read bold black markings.
Show More Close
 

Technical Specifications

Item # 6C191
Mfr. Model # HYT100
UNSPSC #27111801
Shipping Weight 1.35 lbs
Country of Origin Mexico *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook
Case Type Closed
Case Material ABS
Belt Clip No
Blade Color Yellow
Case Color Orange
Blade Coating Clear
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Impact Resistant, Extends and Rewinds in Less Time Than Conventional Long Steel Tapes, Easy-to-Read Bold Black Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms