Check Availability
  • LUFKIN 

    100 ft. Steel SAE Long Tape Measure, Brown

  • Item # 6A500
  • Mfr. Model # HW226
100 ft. Steel SAE Long Tape Measure, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LUFKIN Bannerâ„¢ tape measure has bold graduations with black and red numbers to ease measuring.
Durable, vinyl-covered steel case with an easy action winding drum and nylon rollers for easy blade extend and rewind.
Show More Close
 

Technical Specifications

Item # 6A500
Mfr. Model # HW226
UNSPSC #27111801
Shipping Weight 1.55 lbs
Country of Origin Mexico *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook
Case Type Closed
Case Material Vinyl
Belt Clip No
Blade Color Yellow
Case Color Brown
Blade Coating Clear
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Large Easy Action Winding Drum and Friction Washers, Roller Guide, Bold Graduations with Black and Red Numbers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms