Check Availability
  • LUFKIN 

    100 ft. Steel SAE Long Tape Measure, High Visibility Orange

  • Item # 5F335
  • Mfr. Model # 100L
100 ft. Steel SAE Long Tape Measure, High Visibility Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LUFKIN long tape measure has a high-impact Hi-Viz® orange case that’s easy to locate on the jobsite. The 2-sided end hook allows use with either scale, plus it stores in the contoured mouth of the case for ready access. Model includes a removable belt clip.
Show More Close
 

Technical Specifications

Item # 5F335
Mfr. Model # 100L
UNSPSC #27111801
Shipping Weight 0.95 lbs
Country of Origin Mexico *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color High Visibility Orange
Blade Coating Clear
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features Easy Wind Nylon Drum, Easy-to-Read Black and Red Markings, Hook Ring Retained in Contoured Mouth of Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms