Check Availability
  • LUFKIN 

    100 ft. Steel SAE Long Tape Measure, Black/Orange

  • Item # 1FC91
  • Mfr. Model # PS1806N
100 ft. Steel SAE Long Tape Measure, Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LUFKIN Ny-Clad® long tape measure features a blade with a durable nylon coating that resists wear. The rugged steel blade won’t stretch under normal use and a fast 3-to-1 blade retraction helps save you time in the field.
Show More Close
 

Technical Specifications

Item # 1FC91
Mfr. Model # PS1806N
UNSPSC #27111801
Shipping Weight 1.7 lbs
Country of Origin Mexico *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 1/2"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook
Case Type Open
Case Material ABS with Rubber Grip
Belt Clip No
Blade Color Yellow
Case Color Black/Orange
Blade Coating Nylon
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features 3:1 Ratio Winding, Tapered Bumper, Cushion Grip
* This product's country of origin is subject to change

Welcome Sign In