Check Availability
  • LUFKIN 

    10 ft. Steel Metric Tape Measure, Black/Orange

  • Item # 44ZJ73
  • Mfr. Model # PHV1023CMN
10 ft. Steel Metric Tape Measure, Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flexible, encased LUFKIN tape measure allows you to measure in metric units. Model has easy-to-read numerals, fits in most tape holsters, and is graduated to millimeters, numbered in centimeters and meters.
Show More Close
 

Technical Specifications

Item # 44ZJ73
Mfr. Model # PHV1023CMN
UNSPSC #41114201
Shipping Weight 0.286 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type Metric
Blade Length 10 ft.
Blade Width 13mm
Graduation Type mm
Graduations 1mm
Blade Material Steel
Tip Style 2-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Orange
Blade Coating Clear
Lock Type Push Button
Rewind Type Automatic
Standout Not Rated
Stud Markings No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms