Check Availability
  • LUCKY LINE PRODUCTS 

    Trigger Snap L, 2-5/8", 5/8" Eye Inside Dia.

  • Item # 4FCH4
  • Mfr. Model # 4FCH4
Trigger Snap L, 2-5/8", 5/8" Eye Inside Dia. Trigger Snap,L 2 5/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4FCH4
Mfr. Model # 4FCH4
UNSPSC #46171515
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Trigger Snap
Type Not Load Rated
Overall Length 2-5/8"
Eye Inside Dia. 5/8"
Snap Opening 7/16" Snap Dia
Material Zinc Die Cast
Finish Nickel Plated
Application Restrictions Not For Lifting
* This product's country of origin is subject to change

Compliance and Restrictions