Check Availability
  • LUCKY LINE PRODUCTS 

    Economy Spring Snap L, 2-5/8", 1-1/2" Strap Width Eye Inside Dia.

  • Item # 4GGV2
  • Mfr. Model # 4GGV2
Economy Spring Snap L, 2-5/8", 1-1/2" Strap Width Eye Inside Dia. Economy Spring Snap,L 2 5/8 In,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GGV2
Mfr. Model # 4GGV2
UNSPSC #46171515
Shipping Weight 9.5 lbs
Country of Origin Taiwan *
Item Economy Spring Snap
Type Not Load Rated
Overall Length 2-5/8"
Eye Inside Dia. 1-1/2" Strap Width
Snap Opening 3/16"
Material Zinc Die Cast
Finish Nickel Plated
Application Restrictions Not For Lifting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.