Check Availability
  • LUCKY LINE PRODUCTS 

    Economy Spring Snap L, 1-7/8", 3/16" Eye Inside Dia.

  • Item # 4GGU9
  • Mfr. Model # 4GGU9
Economy Spring Snap L, 1-7/8", 3/16" Eye Inside Dia. Economy Spring Snap,L 1 7/8 In,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GGU9
Mfr. Model # 4GGU9
UNSPSC #46171515
Shipping Weight 3.18 lbs
Country of Origin Taiwan *
Item Economy Spring Snap
Type Not Load Rated
Overall Length 1-7/8"
Eye Inside Dia. 3/16"
Snap Opening 3/16"
Material Plastic
Finish Black
Application Restrictions Not For Lifting
* This product's country of origin is subject to change

Compliance and Restrictions