Check Availability
  • LUCKY LINE PRODUCTS 

    Economy Spring Snap L, 1-5/8", 1/4" Eye Inside Dia.

  • Item # 4FCU3
  • Mfr. Model # 4FCU3
Economy Spring Snap L, 1-5/8", 1/4" Eye Inside Dia. Economy Spring Snap,L 1 5/8 In,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4FCU3
Mfr. Model # 4FCU3
UNSPSC #46171515
Shipping Weight 0.8 lbs
Country of Origin China *
Item Economy Spring Snap
Type Not Load Rated
Overall Length 1-5/8"
Eye Inside Dia. 1/4"
Snap Opening 1/4"
Material Steel
Finish Nickel Plated
Application Restrictions Not For Lifting
* This product's country of origin is subject to change

Compliance and Restrictions