Check Availability
  • LUCKY LINE PRODUCTS 

    Key Chain, Polyurethane, Black, PK5

  • Item # 20KR18
  • Mfr. Model # 4102005
Key Chain, Polyurethane, Black, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KR18
Mfr. Model # 4102005
UNSPSC #46171515
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Key Chain
Type Wrist Coil
Material Polyurethane
Color Black
Overall Length (In.) 2
Ring Dia. (In.) 7/8
Cable Dia. (In.) 2
Fits Wrist
For Use With Keys
Includes Wrist Coil, Split Ring
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions