Check Availability
  • LUCKY LINE PRODUCTS 

    Flex-O-Loc Key Ring, Clear, PK5

  • Item # 3HJV2
  • Mfr. Model # 7111005
Flex-O-Loc Key Ring, Clear, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HJV2
Mfr. Model # 7111005
UNSPSC #46171515
Catalog Page 1964
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Key Ring
Type Nylon-Coated Socket Lock
Extended Length 5"
Ring Size 1-5/8"
Finish Nylon-Coated Galvanized Steel
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions