Check Availability
  • LUBRIMATIC 

    Steel Pistol Oiler

  • Item # 41AA64
  • Mfr. Model # 50-583
Steel Pistol Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41AA64
Mfr. Model # 50-583
UNSPSC #27112905
Shipping Weight 1.0 lbs
Country of Origin China *
Item Pistol Oiler
Reservoir Cap. (Oz.) 32
Height (In.) 9
Thread Size 1/4"-28
Bowl Material Steel
Function Oiler
For Use With Oil
Includes Spout, Can
Spout Length (In.) 6
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close