Check Availability
  • LUBRIMATIC 

    Steel Handled Oiler

  • Item # 41AA58
  • Mfr. Model # 50-337
Steel Handled Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41AA58
Mfr. Model # 50-337
UNSPSC #27112905
Shipping Weight 0.2 lbs
Country of Origin China *
Item Handled Oiler
Reservoir Cap. (Oz.) 16
Height (In.) 9
Thread Size 10-32
Bowl Material Steel
Function Oiler
For Use With Oil
Includes Spout, Can
Spout Length (In.) 9
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close