Check Availability
  • LUBERFINER 

    Plastic Gasket, Black

  • Item # 36CX62
  • Mfr. Model # 4069B
Plastic Gasket, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36CX62
Mfr. Model # 4069B
UNSPSC #31181501
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Gasket
Color Black
Material Plastic
For Use With Gasket, Replaces Cummins 164159, Bulk Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms