Check Availability
  • LUBERFINER 

    Plastic Fuel Filter Bowl, Black

  • Item # 36CZ64
  • Mfr. Model # L899BSP
Plastic Fuel Filter Bowl, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36CZ64
Mfr. Model # L899BSP
UNSPSC #40161513
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Fuel Filter Bowl
Color Black
Material Plastic
For Use With Racor INRK-21057, Glass Bowl with Sensor Used On LFF5824B and LFF3579
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms