Check Availability
  • LUBERFINER 

    Plastic Cartridge Oil Filter, Black

  • Item # 36CX61
  • Mfr. Model # 3698SC
Plastic Cartridge Oil Filter, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36CX61
Mfr. Model # 3698SC
UNSPSC #40161504
Shipping Weight 17.29 lbs
Country of Origin USA *
Item Cartridge Oil Filter
Height 15-1/16"
Inside Dia. 7/8"
Outside Dia. 7-3/4"
Color Black
Material Plastic
For Use With LF750 H Maximum Moisture Absorption (100% Clay)
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms