Check Availability
  • LUBERFINER 

    Oil Filter, Cartridge Filter Design

  • Item # 36DX62
  • Mfr. Model # LP8708
Oil Filter, Cartridge Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36DX62
Mfr. Model # LP8708
UNSPSC #40161504
Shipping Weight 1.2 lbs
Country of Origin South Korea *
Item Oil Filter
Filter Design Cartridge
Outside Dia. 5-1/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close