Check Availability
  • LUBERFINER 

    Cartridge Oil Filter, Outside Dia.: 7-13/32"

  • Item # 36DX20
  • Mfr. Model # LP3660
Cartridge Oil Filter, Outside Dia.: 7-13/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36DX20
Mfr. Model # LP3660
UNSPSC #40161504
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Cartridge
Outside Dia. 7-13/32"
* This product's country of origin is subject to change

Compliance and Restrictions