This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LUBERFINER 

    Spin-On Oil Filter, Outside Dia.: 5-31/64"

  • Item # 36DT78
  • Mfr. Model # LFP8654
Spin-On Oil Filter, Outside Dia.: 5-31/64" Oil Filter,7-11/16in.H.,5-31/64in.dia.

Product Details

This oil filter features heavy-duty, all-metal housing to help provide superior burst and pulse-withstanding strength. Its steel coil spring maintains positive load pressure on the elements. The cartridge-style filters help to protect the seal between the engine block and filter.
Show More Close
 

Technical Specifications

Item # 36DT78
Mfr. Model # LFP8654
UNSPSC #40161504
Catalog Page 988
Shipping Weight 5.05 lbs
Country of Origin Turkey *
Item Oil Filter
Filter Design Spin-On
Outside Dia. 5-31/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In