Check Availability
  • LUBERFINER 

    Oil Filter, Spin-On Filter Design

  • Item # 36DR94
  • Mfr. Model # LFP3354
Oil Filter, Spin-On Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36DR94
Mfr. Model # LFP3354
UNSPSC #40161504
Shipping Weight 2.98 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Outside Dia. 5-5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close