Check Availability
  • LUBERFINER 

    Spin-On Oil Filter, Outside Dia.: 3-45/64"

  • Item # 36DR69
  • Mfr. Model # LFP2287
Spin-On Oil Filter, Outside Dia.: 3-45/64" Oil Filter,5-13/32in.H.,3-45/64in.dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36DR69
Mfr. Model # LFP2287
UNSPSC #40161504
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Outside Dia. 3-45/64"
* This product's country of origin is subject to change

Compliance and Restrictions