Check Availability
  • LUBERFINER 

    Oil Filter, Spin-On Filter Design

  • Item # 36CW72
  • Mfr. Model # PH2867
Oil Filter, Spin-On Filter Design Oil Filter,4-13/32in.H.,2-45/64in.dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This oil filter features heavy-duty, all-metal housing to help provide superior burst and pulse-withstanding strength. Its steel coil spring maintains positive load pressure on the elements. The cartridge-style filters help to protect the seal between the engine block and filter.
Show More Close
 

Technical Specifications

Item # 36CW72
Mfr. Model # PH2867
UNSPSC #40161504
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Oil Filter
Filter Design Spin-On
Outside Dia. 2-45/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close