Check Availability
  • LUBERFINER 

    Fuel/Water Separator, Spin-On Filter Design

  • Item # 36DR40
  • Mfr. Model # LFP2200C
Fuel/Water Separator, Spin-On Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36DR40
Mfr. Model # LFP2200C
UNSPSC #40161513
Shipping Weight 1.81 lbs
Country of Origin USA *
Item Fuel/Water Separator
Filter Fuel Type Diesel, Gas
Filter Design Spin-On
Description/Special Features Coalescer Filter
Height 5-3/4"
Length 5-3/4"
Outside Dia. 4-1/4"
Gasket Material Nitrile
* This product's country of origin is subject to change

Compliance and Restrictions