Check Availability
  • LUBERFINER 

    Fuel/Water Separator, Spin-On Filter Design

  • Item # 36DR28
  • Mfr. Model # LFP2000C
Fuel/Water Separator, Spin-On Filter Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fuel/water separator can help separate water from fuel to protect components from the loss of fuel lubrication and fuel flow stoppage at cold temperatures.
Show More Close
 

Technical Specifications

Item # 36DR28
Mfr. Model # LFP2000C
UNSPSC #40161513
Shipping Weight 2.44 lbs
Country of Origin USA *
Item Fuel/Water Separator
Filter Fuel Type Diesel, Gas
Filter Design Spin-On
Description/Special Features Coalescer Filter
Height 10-5/16"
Length 10-5/16"
Outside Dia. 4-1/4"
Gasket Material Nitrile
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms