This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LUBERFINER 

    Base,Fuel Filter

  • Item # 36DW72
  • Mfr. Model # LMB900
Base,Fuel Filter

Technical Specifications

Item # 36DW72
Mfr. Model # LMB900
UNSPSC #26112101
Shipping Weight 2.64 lbs
Country of Origin USA *
Item Base
Type Fuel Filter
Material Steel
Finish White Powder
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms