Check Availability
  • LTS 

    Mounting Bracket for CCTV, 4-19/32in. H

  • Item # 40CN31
  • Mfr. Model # LTB751
Mounting Bracket for CCTV, 4-19/32in. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 40CN31
Mfr. Model # LTB751
UNSPSC #31162506
Shipping Weight 3.5 lbs
Country of Origin China *
Item Mounting Bracket for CCTV
For Use With PTZ Cameras
Fits PTZ Style Cameras
Material Aluminum
Mounting Ceiling
Width 4-19/32"
Length 19-11/16"
Color White
Function Camera Mounting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.